Spesifikasi
| Application | The basic kit for mechanics out on jobs, e.g. ideal for young workers starting their career. |
|---|---|
| Dimensions (LxWxD) (mm) | 485x392x185 |
| EAN | 4010995455316 |
| Material | Polypropylene |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In mobile use, it is not easy to carry all the necessary tools and at the same time keep them organized.
In addition to the basic equipment of high-quality hand tools, the compact and handy case offers sufficient room for additional tools thanks to 28 loops and compartments in combination with the large bottom tray. The tools can be clearly and neatly stored and easily removed. The ergonomic two-component handle guarantees a comfortable carrying experience of the case. Made of robust polypropylene (PP), the case is especially sturdy and impact resistant, thus reliably protecting the contained tools. The lock equipment and an air pressure compensation valve additionally allow the tool case to be safely transported in airplanes.
For the ideal basic equipment, the handy tool case is equipped with an assortment of high-quality hand tools. For all types of fastening work, it contains seven ergonomic screwdrivers, the compact Stubby, an L-key set and a bit set. For all holding, feeding and cutting tasks, a pair of combination pliers, diagonal cutters, and water pump pliers are included. The assortment of tools is complemented by the measuring tape and the locksmith hammer.
In addition to the basic equipment of high-quality hand tools, the compact and handy case offers sufficient room for additional tools thanks to 28 loops and compartments in combination with the large bottom tray. The tools can be clearly and neatly stored and easily removed. The ergonomic two-component handle guarantees a comfortable carrying experience of the case. Made of robust polypropylene (PP), the case is especially sturdy and impact resistant, thus reliably protecting the contained tools. The lock equipment and an air pressure compensation valve additionally allow the tool case to be safely transported in airplanes.
For the ideal basic equipment, the handy tool case is equipped with an assortment of high-quality hand tools. For all types of fastening work, it contains seven ergonomic screwdrivers, the compact Stubby, an L-key set and a bit set. For all holding, feeding and cutting tasks, a pair of combination pliers, diagonal cutters, and water pump pliers are included. The assortment of tools is complemented by the measuring tape and the locksmith hammer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2uP115082102-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
