WIHA Cable Stripper Tool for Round (Pisau Pengupas Kabel)

Sebelum PPN:
Rp489.900
Spesifikasi
Diameter Max (mm)8-13
Overall Length (inch)5
Overall Length (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Double layered, folding stripping tool with opening spring and locking mechanism. Setting of cutting depth not required. Ergonomically designed tool body for non-slip, safe work.

Material: Housing of glass-fibre reinforced polyamide.

Application: Flush stripping of round and damp-proof cable from Ø 8 – 13 mm (e.g. NYM 3 x 1.5 mm² to 5 x 2.5 mm²), also for hard-to-reach locations e.g. ceiling and wall areas, in junction boxes, distribution boxes, switch cabinets etc.

Ulasan Produk

Tidak ada ulasan