WIHA Screwdriver with Bit Magazine PocketMax Magnetic (Obeng)

Sebelum PPN:
Rp889.900
Spesifikasi
ApplicationThe compact alternative to a set of screwdrivers.
Dimensions (LxWxD) (mm)245x50x41
EAN4010995452926

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multitools are truly multi-faceted, if only they were not so large and heavy. The compact and light PocketMax® from Wiha conveniently fits into any shirt or pants pocket and is the ideal companion for every professional. The bit depot securely stowed in the handle includes eight standard bits 1/4"" C 6.3 that can be used manually and with machine operation. Thanks to a magnetic shut function, the bit depot can very easily be opened to remove the bits.

Searching for the right bit is therefore a thing of the past. During closing, the bit depot smoothly and easily glides back into the shaft and practically closes by itself thanks to the magnet. The magnetic bit chuck ensures convenient and quick bit change. The twistable cap brings a further advantage, ensuring convenient handling.

Ulasan Produk

Tidak ada ulasan