WIHA Safety Soft-Face Hammer (Martil / Palu)

Sebelum PPN:
Rp609.900 - Rp829.900
Spesifikasi
StandardsGS Tested

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depending on the site of operation, different hammer heads are needed to meet the specific requirements of various tasks. The recoilless, soft-faced hammer with hickory-wood handle makes it possible for the user to deliver measured positioning blows and protects delicate surfaces and edges due to its high-impact effect. Thanks to the special metal filling in the hammer head, the soft-faced hammer also guarantees absolutely no recoil, thus protecting joints. In addition, the approx. 25% greater mass of the hammer head ensures added power and easier work, optimum impact effect, and less effort needed as a result. The Safety Hammer is also distinguished by its high-grade hickory hammer handle with highly effective non-slip surface. The yellow, medium-hard hammer face with a diameter of 30 mm is ideal for universal use in areas like tool making and mechanical engineering as well as sheet metal and assembly work. The blue, soft hammer face also with a diameter of 30 mm is suitable for furniture manufacturing and interior fitting as well as minor assembly work. The hammer faces and the ergonomic hickory-wood handle are available as spare parts.

Application :
Ideal For Delivering Measured Positioning Blows On Components Such As Work Pieces In Machine Vices Or For Installation Work. Medium-hard Hammer Faces Are Eminently Suitable For Tool Making And Mechanical Engineering, Car Repairs, And Sheet Metal And Assembly Work. Soft Hammer Faces For Furniture Manufacturing And Interior Fitting Or Minor Assembly Work.

Ulasan Produk

Tidak ada ulasan