WIHA Professional Electric Diagonal Cutters Plier DynamicJoint (Tang Potong)

Sebelum PPN:
Rp819.900
Spesifikasi
ApplicationFor cutting cables as well as soft and hard Wires. For working on live parts up to 1,000 V AC.
Cutting Force16
Diameter Max (mm)2
Dimensions (LxWxD) (mm)145x52x12
EAN4010995433352
Overall Length (inch)6.5
Overall Length (mm)160
StandardsManufactured acc to IEC 60900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tradesman's tool kit would be incomplete without a universal cutter to cut hard and soft wires. The diagonal cutters Professional electric by Wiha prove themselves to be robust, all-rounder pliers. The pliers joint with DynamicJoint® ensures that the hand force is optimally transferred to the cutting edges, providing up to 20% greater cutting force. With their semi-circular head, these precision pliers also provide a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. The high-quality chrome-plated plier surface also provides protection against rust, ensuring the pliers have a long service life. The cutting edges that are inductively hardened to approx. 64 HRC and the high-quality C 70 tool steel contribute to a long tool life. The insulated diagonal cutters are subject to routine testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC.

Ulasan Produk

Tidak ada ulasan