WIHA Classic Diagonal Cutters Plier with Stripping (Tang Potong)

Sebelum PPN:
Rp379.900
Spesifikasi
Hard Wire (mm)1.6
Medium-Hard Wire (mm)2.5
Overall Length (inch)6.5
Overall Length (mm)160
Soft Wire (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standards: DIN ISO 5749.
Head shape: Swedish style.
Material: High quality C 70 tool steel, specially tempered.
Application: Special diagonal cutters with additional function for electrical installation. For cutting of soft, medium hard and hard wire.

Design:
Low wear lap joint, riveted and able to withstand high loads.
Lightweight action, clean cutting achieved by specially milled precision cutting edges.
Cutting edge with bevel and two stripping stations ø 1.2 mm (1.2 mm²) and 1.6 mm (2.0 mm²) for single-wire conductor.
With opening spring for smooth action.

Ulasan Produk

Tidak ada ulasan