WIHA Classic Diagonal Cutters Pliers (Tang Potong)

Sebelum PPN:
Rp329.900
Spesifikasi
ApplicationFor cutting of soft and hard wire
Hard Wire (mm)Ф2.0
Head ShapeSemi-circular, swedish style
Length (inch)6.5
Length (mm)160
MaterialHigh quality C 70 tool steel, specially tempered
Medium Hard Wire (mm)Ф2.8
Soft Wire (mm)Ф4.0
StandardsDIN ISO 5749

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When it comes to working on small components and modern electronics, using the best precision screwdriver is essential—Wiha PicoFinish Precision Torx Screwdrivers are unrivaled. Wiha PicoFinish Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The PicoFinish style includes a profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The Torx driver tip profiles are labeled on the cap to quickly and easily identify the driver you need when stored vertically. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage.

Ulasan Produk

Tidak ada ulasan