WIHA Bit Collector Standard Mixed (Mata Obeng)

Sebelum PPN:
Rp1.099.900 - Rp1.999.900
Spesifikasi
Dimensions (LxWxD) (mm)135x75x41
StandardsDIN 3126, ISO 1173 style C 63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Looking for the correct bit in the tool case is tedious and time consuming, especially when working on the move. The Collector bit set from Wiha is ideally suited for maintaining structure and system. With 30 high-quality 25 mm standard bits, the box keeps things tidy at all times and in all places. The included SoftFinish® screwdriver handle can be used for manual fastening while the magnetic 1/4" CentroFix bit holder with powerful Neodymium magnet securely holds the bits for machine-based screw connections. The robust box made of stable high-quality plastic can be opened with the push of a button and provides a clear overview of the collection of bits.

Ulasan Produk

Tidak ada ulasan