Tajima Tool (TJM Design) Sef VA wire stripper
#Grup produk P115076484
Spesifikasi
| Holder | Safe: Sold separately |
|---|---|
| Hook Style | Safe: Round |
| Product mass (g) | 400 |
| Type | Body |
| Wire Rod (mm) | [VVF (VA wire)] DIA16 x 20 cores/30 cores, DIA20 x 20 cores/30 cores, [EM-EEF (Eco wire)] DIA16 x 20 cores/30 cores, DIA20 x 20 cores/30 cores |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easily strip VA wires by simply gripping the handle!
Stripping of electrical wire and cable insulation
Stripper for VVF (VA wire) and EM-EEF (eco wire) Comes with a safety hook and can be attached around the waist *Safe holder sold separately
Stripping of VVF (VA wire) is possible
This single unit can perform outer and inner sheathing of 1.6mm (2-3 core) / 2.0mm (2 core) Sheathing. Compact design with a small grip width for easy grip. Stripping length can be adjusted using the guide gauge. Comes with a stopper that can be folded up compactly when not in use. New stopper allows for one-handed locking. Comes with a hole for a safety rope. Replaceable blade type.
Stripping of electrical wire and cable insulation
*This product is electrically conductive, so please be careful of electric shock. For safety reasons, please wear protective glasses and work gloves when using the product or replacing the blade. Always use replacement blades with the appropriate model. Product specifications are subject to change without notice. Thank you for your understanding.
Stripping of electrical wire and cable insulation
Stripper for VVF (VA wire) and EM-EEF (eco wire) Comes with a safety hook and can be attached around the waist *Safe holder sold separately
Stripping of VVF (VA wire) is possible
This single unit can perform outer and inner sheathing of 1.6mm (2-3 core) / 2.0mm (2 core) Sheathing. Compact design with a small grip width for easy grip. Stripping length can be adjusted using the guide gauge. Comes with a stopper that can be folded up compactly when not in use. New stopper allows for one-handed locking. Comes with a hole for a safety rope. Replaceable blade type.
Stripping of electrical wire and cable insulation
*This product is electrically conductive, so please be careful of electric shock. For safety reasons, please wear protective glasses and work gloves when using the product or replacing the blade. Always use replacement blades with the appropriate model. Product specifications are subject to change without notice. Thank you for your understanding.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Sef%20VA%20wire%20stripper/dgP115076484-9.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
