Tajima Tool (TJM Design) Safe Holder for Stepladders, Clamp Type, Metal, 6-unit

Sebelum PPN:
Rp859.900
Spesifikasi
Angle Adjustment0°±15°/90°
Location to Installstepladder
Mountable mass (kg)3
Product mass (g)540
Storage Guideline[Number of tools] 3
TypeFor stepladder
Type of SignClamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool storage holder for 6 tools Push in to automatically lock the tool and release the lever to unlock all at once Shock-resistant, sturdy metal type *Normal width safe tool holder and safe work light cannot be used.
Tool Storage Accessories
*To ensure safety, do not use with tools or other products that are heavier than the specified weight. Please be sure to read the instruction manual before use. Product specifications are subject to change without notice. Thank you for your understanding.
Feature
Specification
Compatible with round bars of DIA16 to DIA36, U-shaped bars, and L-angles with sides of 20 to 35 mm

Ulasan Produk

Tidak ada ulasan