Nippon Chuko metal style snap button

Sebelum PPN:
Rp609.900
Spesifikasi
Button Size (mm)15
ColorMulti
MaterialPolyacetal
Set ContentsAssorted set (metal hook style head/spring/genco/head)<br> 10mm 4 sets each in 3 colors, 13mm 3 sets each in 5 colors, 15mm 10 colors 2 sets each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A metal hook-like plastic snap with a metal cap. Achieved approximately 2/1 weight reduction compared to conventional brass hooks. The industry's first snap that combines the design of metal with the lightness of resin. All plating on the metal cap is nickel-free and finished using brass materials. The meter reading performance also clears NC-A standards. A great value assortment set containing all types of metal.
*To install this product, please prepare a dedicated mini hand press machine (CL-PRESS) and a pedestal that corresponds to the size of the button.

Ulasan Produk

Tidak ada ulasan