Nippon Chuko Hot Iron Ruler Straight

Sebelum PPN:
Rp199.900
Spesifikasi
Dimensions (cm)25x6.5
MaterialResin
Quantity (sheets)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This slim, straight-type ruler features a 45-degree line, making it convenient for creating bias stitches, and also includes diagonal lines at 30, 45, and 60 degrees. It's perfect for marking seam allowances as well as cutting bias tape. It's slim and easy to use, making it extremely useful as an iron-on ruler. This durable, plastic iron-on ruler will last a long time and retain its shape. The special markings will not fade, and the slim design ensures that creases stay in place. The translucent design makes it easy to draw lines, and the 45-degree line makes creating bias stitches easy.
Size: 25 x 6.5 cm
Material: Resin plastic

Ulasan Produk

Tidak ada ulasan