Tajima Tool (TJM Design) Folding Electric Knife Standard

Sebelum PPN:
Rp569.900
Spesifikasi
Blade Length (mm)68
Overall Length (mm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New-generation electric knife with improvements everywhere Easy to use, easy to carry Compact size Safety lock mechanism that does not come out when stored Elastomer grip that is hard to slip even when wearing gloves
* Be careful not to get an electric shock as this product is electrically conductive. For safety protection, please wear protective goggles and work gloves.
* Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan