Tajima Tool (TJM Design) Folding Electric Knife Multi

Sebelum PPN:
Rp739.900
Spesifikasi
Blade Length (mm)68
Overall Length (mm)198
Wrench Size (mm)17x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New proposal with multi-function added to electric knife Convenient equipment that can be hung on a carabiner Convenient socket mechanism 17 x 21 (temporary tightening)
Elastomer grip that is hard to slip even when wearing gloves
* Be careful not to get an electric shock as this product is electrically conductive. For safety protection, please wear protective goggles and work gloves.
* Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan