YOKOHAMA (Yokohama Rubber) PYROBLANKET single-sided coating

Sebelum PPN:
Rp17.999.900 - Rp359.999.900
Spesifikasi
CoatingSpecial silicone rubber: one side
Heat Resistance Temperature (°C)260 (continuous) / 1093 (intermittent)
Width (mm)1016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used for equipment related to nuclear power and its facilities/peripherals. We are not responsible for any troubles that may occur during use.
Feature
Designed with high temperature heat resistant material, it repels welding droplets and is resistant to radiant heat and flames. Made from fiberglass woven fabric, it is coated on one side with a special mixed red silicone rubber. This product is thick and heavy and can be used as a welding blanket with strict specifications.
Use
For shields from molten metal and high temperatures, heat shields and curtain expand joints, such as for splash protection in foundries.

Ulasan Produk

Tidak ada ulasan