YOKOHAMA (Yokohama Rubber) Medium pressure hose L35 12 (with metal fittings 1004 + adapter on both ends)

Sebelum PPN:
Rp699.900 - Rp3.399.900
Spesifikasi
HardwareWith both ends metal fittings 1004+ adapter
Inner Diameter (mm)12.7
Maximum Operating Pressure (MPa)3.5
Minimum Bursting Pressure (MPa)14
Operating Temperature Range (°C)-40~+100
Outer Diameter (mm)19.8
Reinforcing Layer2Y/S
StructureInner tube / oil resistant synthetic rubber, reinforcement layer / synthetic fiber, outer cover / scratch resistant synthetic rubber
Suitable fluidGeneral hydraulic oil
Thread SizeG(PF)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used for equipment related to nuclear power and its facilities/peripherals. We are not responsible for any troubles that may occur during use.
Feature
Specification
Adapter part number / 1013

Ulasan Produk

Tidak ada ulasan