Lenovo Laptop ThinkPad P16v (Laptop)

Sebelum PPN:
Rp52.999.900
Spesifikasi
AudioDolby Audio™, Dolby Voice®, 2 x far-field mics, 2 x bottom-firing speakers
Battery (Wh)90
GraphicsIntel Arc™ with up to 77 TOPS AI performance, Up to NVIDIA RTX PRO™ 2000 Blackwell with up to 798 TOPS
Memory (GB)Up to 96 DDR5 6400MT/s, CSoDIMM, 2 slots
Operating SystemWindows 11 Pro—Lenovo recommends Windows 11 Pro for business, Windows 11 Home,Red Hat® Enterprise Linux®, Ubuntu Linux®
Power Supply Unit (W)140 AC adapter with USB-C® charging
ProcessorUp to Intel® Core™ Ultra 9 Series 285H with Intel vPro®
Storage (TB)Up to 4 M.2 PCIe Gen5 NVMe Performance SSD, Up to 2 x 2TB drives
WirelessIntel® WiFi 7* BE201 2x2 & Bluetooth® 5.4, WWAN: 5G Rolling Wireless RW350R-GL 5G sub-6GHz CAT19/CAT18 (select countries)**, Optional: Near Field Communication (NFC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 16″ laptop with AI-enhanced productivity features
- High-performance professional graphics options with AI acceleration
- ISV-certified for optimized workflows across industries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait