YOKOHAMA (Yokohama Rubber) Levex SWP210 6 (Both-end metal fitting 1005)

Sebelum PPN:
Rp469.900 - Rp2.799.900
Spesifikasi
HardwareBoth ends bracket 1005
Inner Diameter (mm)6.3
Maximum Operating Pressure (MPa)20.5
Minimum Bursting Pressure (MPa)82
Operating Temperature Range (°C)-40~+100
Outer Diameter (mm)13.2
Reinforcing Layer1W/B
StructureInner tube / oil resistant synthetic rubber, reinforcement layer / high tensile steel wire, outer cover / abrasion resistant, weather resistant synthetic rubber
Suitable fluidGeneral hydraulic oil
Thread SizeG(PF)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used for equipment related to nuclear power and its facilities/peripherals. We are not responsible for any troubles that may occur during use.

Ulasan Produk

Tidak ada ulasan