YOKOHAMA (Yokohama Rubber) LEVEX NWP280 19 (with metal fittings 1005 + adapter on both ends)

Sebelum PPN:
Rp1.799.900 - Rp13.999.900
Spesifikasi
HardwareWith both ends metal fittings 1005+ adapter
Inner Diameter (mm)19
Maximum Operating Pressure (MPa)27.5
Minimum Bursting Pressure (MPa)110
Operating Temperature Range (°C)-40~+100
Outer Diameter (mm)29.5
Reinforcing Layer4W/S
StructureInner tube / oil resistant synthetic rubber, reinforcement layer / high tensile steel wire, outer cover / abrasion resistant, weather resistant synthetic rubber
Suitable fluidGeneral hydraulic oil
Thread SizeG(PF)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used for equipment related to nuclear power and its facilities/peripherals. We are not responsible for any troubles that may occur during use.
Feature
Specification
Adapter part number / 1009

Ulasan Produk

Tidak ada ulasan