YOKOHAMA (Yokohama Rubber) Levex NWP140 32 (Both ends metal fitting 1004)

Sebelum PPN:
Rp4.099.900 - Rp22.999.900
Spesifikasi
HardwareBoth ends bracket 1004
Inner Diameter (mm)31.8
Maximum Operating Pressure (MPa)14
Minimum Bursting Pressure (MPa)56
Operating Temperature Range (°C)-40~+100
Outer Diameter (mm)43.5
Reinforcing Layer4W/S
StructureInner tube / oil resistant synthetic rubber, reinforcement layer / high tensile steel wire, outer cover / abrasion resistant, weather resistant synthetic rubber
Suitable fluidGeneral hydraulic oil
Thread SizeG(PF)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used for equipment related to nuclear power and its facilities/peripherals. We are not responsible for any troubles that may occur during use.

Ulasan Produk

Tidak ada ulasan