Yale Hoist Hand Chain VS Series (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp4.799.900 - Rp129.999.900
Spesifikasi
Standard Lifting Height (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VS Series Hand Chain Hoists include all the preferentials which are expected by the user :
quality, safety and performance - at a favourable price.
■ Robust, all-steel construction.
■ Very low headroom allows optimum use of available space.
■ Light weight.
■ Roller and ball bearings on all rotating parts reduce loss of friction and increase smooth and efficient operation.
■ A fully enclosed stamped steel housing allows also out-door use.
■ Zinc-plated load and hand chain standard.
Every Yale Hand Chain Hoist is operationally tested to 150% of the rated capacity and is issued an individual certificate with serial number.
Warning
Image on this page only as Representative Image, Please check the specifications of each size for details
Feature
- Drop forged steel, fracture resistant, top and bottom hooks provide optimum safety. Safety latches are standard.
- Compact yet robust stamped steel housing with epoxy powder paint.
- Two-stage reduction gear. Hardened gears and pinions are roller bearing supported, thus increasing efficiency.
- Hardened load sheave with four precision machines chain pockets. Roller bearings for smooth operation and low wear.
- Top and bottom hooks rotate 360°, thus preventing the load chain from twisting.
- Hand chain cover and slots accurately guide the hand chain.
- Two load chain guides and one chain stripper ensure accurate alignment of the load chain over the load sheave.
- Fully enclosed, self-activating load brake with asbestos-free friction discs.
- High strength alloy steel load chain.

Ulasan Produk

Tidak ada ulasan