Daikin Industries Throttle valve with rotary deceleration (with temperature compensation) (Katup Kontrol Aliran)

Sebelum PPN:
Rp5.599.900 - Rp11.999.900
Spesifikasi
Cracking Pressure (MPa)Check valve: 0.1 [1]
Maximum Operating Pressure (MPa)5[50]
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
TypeThrottle valve with S series deceleration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With temperature compensation, the set flow rate is kept constant even if the oil temperature changes. Models can be selected according to the movement direction of the table and the piping direction. The process of fast forward → slow forward → fast reverse can be controlled.
* Use a line filter of 10 μm or less together. *SFD-*02 has a check valve fixing mechanism. Fix the check valve when you want to throttle both the IN→OUT and OUT→IN flows. When fixing the check valve, loosen the lock nut, fully screw in the spring retainer (part number 4 in the cross-section diagram), and lock it again. The normal position for the spring retainer is one turn back from the fully screwed-in position.

Ulasan Produk

Tidak ada ulasan