NACHI (NACHI-FUJIKOSHI) Throttle valve

Sebelum PPN:
Rp3.399.900 - Rp4.799.900
Spesifikasi
Dimension HD (mm)40
Maximum Operating Pressure (MPa)21
Type of ConnectionGasket mounting type
Valve TypeFlow control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight type with a small mounting space.
Since the needle valve has a special shape, flow control can be performed smoothly.
Since the pressure is balanced inside, the handle operation is very light even at high pressure.

Ulasan Produk

Tidak ada ulasan