Daikin Industries Throttle valve

Sebelum PPN:
Rp3.799.900
Spesifikasi
Flow Rate (L/minute)(Maximum) 2
Mass (kg)0.6
Maximum Operating Pressure (MPa)7
Pipe Connection Diameter1/4
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Type of ConnectionGasket mounting type
Valve TypeFlow control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With temperature compensation, the set flow rate is kept constant even if the oil temperature changes.
It has a structure with very little leakage when fully closed.
Feature
Specification
S series throttle valve, with temperature compensation

Ulasan Produk

Tidak ada ulasan