SHOWA Swivel joint

Sebelum PPN:
Rp1.699.900
Spesifikasi
Connector Thread TypeRc
Load (kg)Outside / 1 or less (common use)
Maximum Operating Pressure (MPa)3
Operating Temperature Range (°C)-20 to +60 (Do not freeze when using air)
ShapeSwivel joint
Suitable fluidGeneral lubricating oil, hydraulic fluid, air (no oil can be used)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A swivel joint is a joint with a rotary connection port. Use a flexible hose, etc. to connect the rotating shaft, and pipe the pipe so that the external load is as small as possible.
* The maximum working pressure depends on the maximum working speed.
* The maximum operating speed depends on the maximum operating pressure.
* External load is the load generated at the tip of the connection port by the restoring force of the flexible hose in each direction.
* When using air, be sure to lubricate by refueling (using Euler). Also, do not freeze.
Feature
Specification
Straight

Ulasan Produk

Tidak ada ulasan