Daikin Industries Super Unit

Sebelum PPN:
Rp169.999.900 - Rp189.999.900
Spesifikasi
Humidity Range85% RH or less (no condensation)
Installation LocationIndoors (Be sure to fix with bolts, etc.)
Paint ColorIvory white
Power Supply Voltage3-phase AC 200V (50Hz), 220V (60Hz) (Allowable fluctuation width: ±10%)
PumpSingle pump specification
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-20~60
Suitable Hydraulic OilPetroleum-based general hydraulic oil (R&O) / wear-resistant hydraulic oil [Viscosity grade: ISO VG32-68, viscosity range: 15-400mm2/s, degree of contamination: within NAS 10 class, water content: 0.1% VOL or less]
TypeSUT series
Waterproof Protection GradeIP44 (controller)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not subject to high-efficiency regulations for electric motors: Super Units equipped with high-efficiency IPM motors are not subject to high-efficiency regulations. Achieves 50% energy saving rate with the highly efficient IPM motor that applies Daikin's unique energy-saving motor technology. Achieves low noise. 73dB(A) or less in all operating areas. All models comply with the Machinery Directive, EMC Directive, and Low Voltage Directive. Facilitates CE certification of the main unit. Reduces oil temperature rise in hydraulic oil. Reduces control valves: Various controls are possible with parameter settings. Multi-stage pressure and flow control: Cylinders can be controlled with 16 patterns of pressure (P)-flow rate (Q). Maintenance and management functions (Hybrid-Win): By connecting to a PC, you can easily obtain internal data of the Super Unit.
Energy-saving hydraulic units for presses, molding machines, and other general industrial machines
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan