NACHI (NACHI-FUJIKOSHI) Solenoid valve
#Grup produk P115059007
Spesifikasi
| Allowable Voltage Range (V) | 50Hz:160~220/60Hz:180~240 |
|---|---|
| Ambient Temperature (°C) | -20~50 |
| Dust / Water Protection | JIS C 0920 IP64 (Dust-proof type, eye-proof type) |
| Filtration | 25 microns or less (hydraulic oil) |
| Flow Rate (L/minute) | 100 |
| Holding Current (A) | 50Hz:0.26/60Hz:0.19 |
| Holding Power (W) | 50Hz:25/60Hz:22 |
| Mass (kg) | 1.8 |
| Maximum Operating Pressure (MPa) | 35 |
| Mounting bolts | M5 |
| Pipe Connection Diameter | 1/8 |
| Safety Standard | CE,UL,CSA |
| Starting Current (A) | 50Hz:1.1/60Hz:1.0 |
| Temperature Range (°C) | -20 to 70 (hydraulic oil) |
| Type of Acting | Spring center type |
| Type of Connection | Gasket mounting type |
| Viscosity Range (mm²/s) | 15 to 300 (hydraulic oil) |
| Voltage (V) | AC200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since the movable iron core of the solenoid is a wet type solenoid that is lubricated and buffered in oil, there is little wear and it has a long life.
Since it is a wet solenoid, the switching noise of the movable iron core is very low, and the operation is really quiet.
High pressure and large capacity with little pressure loss.
Wiring can be done easily by installing a dedicated wiring box and standard equipment such as COM terminal and indicator light, which is very convenient for maintenance.
Since the coil is a plug-in method, the coil can be replaced with a single touch.
Wide compatibility makes it easy to install with conventional valves, and when combined with modular valves, makes the entire device even more compact.
Obtained overseas safety standards (CE, UL, CSA). You can use it with confidence all over the world.
Since it is a wet solenoid, the switching noise of the movable iron core is very low, and the operation is really quiet.
High pressure and large capacity with little pressure loss.
Wiring can be done easily by installing a dedicated wiring box and standard equipment such as COM terminal and indicator light, which is very convenient for maintenance.
Since the coil is a plug-in method, the coil can be replaced with a single touch.
Wide compatibility makes it easy to install with conventional valves, and when combined with modular valves, makes the entire device even more compact.
Obtained overseas safety standards (CE, UL, CSA). You can use it with confidence all over the world.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Solenoid%20valve/07P115059007-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
