Daikin Industries Solenoid pilot switching valve (JSP type)

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Maximum Operating Pressure (MPa)21
Pilot Pressure (MPa)0.45~21[4.5~210]
Suitable fluidPetroleum hydraulic oil
Type of ConnectionGasket mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a shockless spool, the load can be smoothly reversed and stopped.
In addition to the dustproof and waterproof structure compliant with IEC Pub529 IP65, it is ideal as a device for European Safety Planning (CE).
*The sub-plate is not included with the valve. * Connect the drain pipe directly to the tank without merging it with other tank pipes. *We do not deliver to private homes (single-family homes and collective housing).

Ulasan Produk

Tidak ada ulasan