RIKEN (RIKEN Equipment) Single-discharge electric pump

Sebelum PPN:
Rp109.999.900
Spesifikasi
Attached ValveSMV-43
Discharge Port DiameterRc3/8
Discharge Rate (L/minute)0.4/0.48(50/60Hz)
Electric Motor Output (kW)0.4
Mass (kg)41 (Summary)
Maximum Operating Pressure (MPa)70
MotorCondenser start type open motor
Suitable Hydraulic OilISO VG32
TypeSingle discharge pump
Voltage (V)Single-phase 100/200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.

Ulasan Produk

Tidak ada ulasan