RIKEN (RIKEN Equipment) Single-acting water cylinder (70MPa)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Approx. Mass (kg)4.7
Maximum Operating Pressure (MPa)70
Maximum Output (kN)200
MethodReturn: Spring return
Pressure Receiving Area (cm²)28.74
Stroke (mm)50
Suitable fluidWorking fluid: Tap water
Type of ActingSingle acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
Required water volume (cm³): 144

Ulasan Produk

Tidak ada ulasan