Daikin Industries Shuttle valve (screw connection type)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Mass (kg)0.5
Maximum Flow Rate (L/minute)20
Maximum Operating Pressure (MPa)21[210]
Nominal Diameter1/4
Pressure (MPa [kgf/cm²])Pressure drop: 0.5[5]
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
TypeST type shuttle valve
Type of ConnectionConnection port G1/4 O-ring boss connection type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A valve that compares the pressures of two inlets and connects the high-pressure side with the outlet.
* Connect the two circuits to be selected to the entrance (PIN1) and (PIN2). *Use a G1/4 O-ring boss joint for piping. Do not use tapered threaded joints, as they may distort the body and cause malfunction.

Ulasan Produk

Tidak ada ulasan