Daikin Industries seat type solenoid operated valve

Sebelum PPN:
Rp6.399.900 - Rp8.299.900
Spesifikasi
Included AccessoriesHex socket head bolt (M5 x 45) x 4
Mass (kg)0.97
Maximum Flow Rate (L/minute)15
Maximum Operating Pressure (MPa)25[250]
Nominal Diameter1/8
Power Supply Voltage (V)AC200,AC220
Suitable fluidPetroleum hydraulic oil
TypeJ Series Seated Solenoid Operated Valve
Type of ConnectionGasket mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is no fluid sticking phenomenon even if it is used under pressure for a long time.
Feature
Specification
Leakage: 0.25 cm³/min or less

Ulasan Produk

Tidak ada ulasan