Daikin Industries RP Series Rotor Pump (Combination Control, Pressure-Controlled)

Sebelum PPN:
Rp81.999.900
Spesifikasi
Electric Motor Output (kW)2.2
Mass (kg)50
Pump Capacity (cm³/rev)14.8
TypeRP series rotor pump
Type of controlCombination control, self-pressure type
Voltage (V)AC200(50/60Hz).AC220(60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Employing our unique noise reduction technology, we have achieved a significant reduction in noise levels of 10-15dB (compared to previous manufacturers) and improved sound quality. The integrated structure shortens the overall length by approximately 40% (compared to previous manufacturers), making it easier to handle and ideal for downsizing the main unit. Pulsation has also been reduced by approximately 50% (compared to previous manufacturers). The enclosed structure with the shaft closed eliminates the need for oil seals, eliminating the risk of oil leaks. The oil-cooled motor minimizes coil temperature rise, enabling continuous operation over long periods of time even under overload. It features an IP54 terminal box and complies with international standards (EN60034-1, etc.), making it ideal for equipment that complies with all European standards (CE).
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan