Daikin Industries rotor pump

Sebelum PPN:
Rp58.999.900
Spesifikasi
Discharge Port DiameterRc1/2
Electric Motor Output (kW)1.5
Mass (kg)45
Maximum Operating Pressure (MPa)21
Number Of Poles (P)4
Outer Dimensions (mm)273x308.0x245
Pump Capacity (cm³/rev)14.8
Trusco Part No.457-0863
TypeRotor pump
Type of SignFoot mounting type
Voltage (V)200(50/60Hz),220(60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston pump is built into the rotor of the motor, making it compact. Ultra-low noise. Integrated structure.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan