Daikin Industries Rotary switching valve (screw connection type)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Flow Rate (L/minute)(Maximum) 11.5
Maximum Operating Pressure (MPa)7
Pipe Connection Diameter1/4
Spool Spring TypeNo spring (with detent)
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypeDirectional control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
With cam operation dog

Ulasan Produk

Tidak ada ulasan