Daikin Industries Right angle check valve

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cracking Pressure (MPa)0.35[3.5]
Flow Rate (L/minute)(Maximum) 60
Mass (kg)0.9
Maximum Operating Pressure (MPa)25
Pipe Connection Diameter3/8
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Trusco Part No.457-0481
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypeDirectional control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is installed perpendicular to the line, and when cracking pressure is reached, it pushes open the check valve, allowing oil to flow in only one direction and blocking the flow in the opposite direction.

Ulasan Produk

Tidak ada ulasan