Daikin Industries Proportional valve

Sebelum PPN:
Rp26.999.900
Spesifikasi
Flow Rate (L/minute)(Rating) 130
Maximum Operating Pressure (MPa)21
Pipe Connection Diameter3/4
Suitable fluidPetroleum hydraulic oil
Trusco Part No.848-1361
Valve TypeSolenoid control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stack type control valve with pressure-compensated proportional flow rate characteristics, and the current and flow rate are proportional regardless of the load.
A power match circuit that outputs the required pressure and flow rate can be configured in combination with a variable displacement pump.
The flow rate can be controlled for each of the A and B ports.
The inlet valve block and the electromagnetic proportional switching valve are assembled in this order, and each valve block is mounted on the manifold block. The manifold and sub-block are divided for each valve, and the required number of switching valves (up to 8)
Only tightened with through bolts together with the end plate (block built method).
Feature
Specification
Electromagnetic proportional switching valve

Ulasan Produk

Tidak ada ulasan