NACHI (NACHI-FUJIKOSHI) Pressure control valve

Sebelum PPN:
Rp7.899.900
Spesifikasi
Dimension A (mm)146
Dimension B (mm)118.5
Dimension C (mm)52
Dimension D (mm)23
Dimension E (mm)52.5
Dimension F (mm)19
Dimension G (mm)35
Dimension H (mm)70
Dimension J (mm)40
Dimension K (mm)32
Dimension L (mm)63
Dimension M (mm)36
Flow Rate (L/minute)50
Mass (kg)3.3
Maximum Operating Pressure (MPa)21
Pipe Connection Diameter3/8
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypePressure control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used when some circuits are used at a pressure lower than that of the main circuit.
Even if the pressure of the primary side main circuit fluctuates, the decompressed secondary side pressure is automatically adjusted to maintain a constant pressure.
The adjustment pressure can be controlled remotely by connecting a remote control valve to the vent port.
Feature
Specification
Reducing valve

Ulasan Produk

Tidak ada ulasan