RIKEN (RIKEN Equipment) Portable small electric pump

Sebelum PPN:
Rp47.999.900 - Rp129.999.900
Spesifikasi
Current (A)8
Discharge Rate (L/minute)High pressure: 0.2, low pressure: 2.0
Maximum Operating Pressure (MPa)High pressure: 70, low pressure: 1.5
Oil Tank Capacity (L)2
Rated Output (kW)0.25
Suitable Hydraulic OilISO VG32
Time Rating (minute)5
Voltage (V)Single phase: 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of a magnet motor has resulted in significantly lower noise levels compared to conventional types (maximum 70dB). Furthermore, durability has been improved while maintaining the same performance. There are 13 different models available, allowing you to choose the one that best suits your application. The discharge port diameter is Rc3/8 for all models. An AS75 type pressure gauge can be installed on all models. A pressure gauge packing (S-111) is included with the pressure gauge installation port.
*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan