Daikin Industries Piston pump

Sebelum PPN:
Rp42.999.900
Spesifikasi
Direction of RotationSeen from the shaft end: clockwise (right rotation)
Discharge Port DiameterG1 1/4
Discharge Rate (L/minute)(1800 rotations) 36.5-68
Maximum Operating Pressure (MPa)25
Pump Capacity (cm³/rev)37.7
Suitable fluidWater / glycol hydraulic oil
TypePiston pump
Type of controlPressure compensator control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each series achieves low noise over the entire thickness range.
Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced.
With high response, high stability, and long life, it is possible to improve the reliability of the main engine.

Ulasan Produk

Tidak ada ulasan