NACHI (NACHI-FUJIKOSHI) Pilot check valve

Sebelum PPN:
Rp4.899.900 - Rp5.899.900
Spesifikasi
Cracking Pressure (MPa)0.2[2.0]
Dimension LE (mm)30
Dimension LF (mm)15
Dimensions LH (mm)10
Maximum Operating Pressure (MPa)21
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypeDirectional control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Normally, oil is passed in only one direction like the check valve, but it can be made to flow backward by pushing up the check valve by the pilot pressure from the outside.
It's very compact.

Ulasan Produk

Tidak ada ulasan