Daikin Industries Pilot check valve

Sebelum PPN:
Rp4.799.900 - Rp6.099.900
Spesifikasi
Maximum Operating Pressure (MPa)25
Pipe Connection Diameter3/8
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Type Of ThreadRc
Type of ConnectionScrew connection type
Valve TypeDirectional control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the cracking pressure is reached, the check valve is pushed open, allowing oil to flow in only one direction. In addition, the check valve can be pushed up by external pilot pressure to allow oil to flow in the opposite direction. There is also a decompression type in which the small check valve opens before the main valve opens.
*External drain type and internal drain type cannot be interchanged. *When the outlet side P1 is directly connected to the tank during reverse free flow, use the internal drain type, but if back pressure is applied to the outlet side P1, use the external drain type.
Feature
Specification
J series pilot check valve

Ulasan Produk

Tidak ada ulasan