Daikin Industries Oil cooling unit (AKC9 series coolant circulation type)

Sebelum PPN:
Rp209.999.900 - Rp379.999.900
Spesifikasi
Electric Motor (kW)Pump: 0.4 (2P)
Exterior ColorIvory white
Lifting Height (m)Pump total head (standard point): 10/15 (50/60Hz), pump self-sufficient suction head: 0.5
OptionWith pump
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidLubricating oil, hydraulic oil/cutting oil, (water-soluble) coolant liquid, grinding liquid (*Please use a cleaning liquid that can pass through a filtration device of 40 mesh or more)
Supply Voltage (V)3-phase AC 200/200/220 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a separate unit, it can be installed regardless of the depth of the coolant tank. It can also be retrofitted to an existing tank. It controls the coolant temperature to within ±0.1°C across the entire load range (from no load to 100% load), contributing to improved machining accuracy. It uses Daikin's unique, highly efficient IPM motor. High energy efficiency is achieved with inverter control developed for air conditioning and the high COP characteristics of the R410A refrigerant. It uses a clog-resistant evaporator, which is easy to disassemble and clean for maintenance. The electrical box has an improved protection rating (equivalent to IP54) and sulfide-resistant electronic components, making it more durable against the operating environment. Alarm information, operating time, and more can be monitored on a computer.
Hydraulic oil cooling and cutting oil cooling in machine tools (machining centers, NC lathes, grinding machines, NC dedicated machines, NC EDM machines, etc.), industrial machines (molding machines, presses, etc.)
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan