Daikin Industries Modular stack valve (check valve)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Flow Rate (L/minute)(Maximum) 300
Mass (kg)4.5
Maximum Operating Pressure (MPa)35
Pipe Connection Diameter1/2
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Trusco Part No.457-0685
Type of ConnectionGasket mounting type
Valve TypeDirectional control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stack valve can be stacked on the manifold block to assemble the hydraulic unit. The maximum pressure is 35MPa.
Feature
Specification
Modular stack type check valve

Ulasan Produk

Tidak ada ulasan