Daikin Industries Mini Pack

Sebelum PPN:
Rp55.999.900
Spesifikasi
Capacity (L)(Oil tank) 20
Discharge Rate (L/minute)6/7(50/60Hz)
Electric Motor (kW)0.4(4P)
Mass (kg)45
Maximum Operating Pressure (MPa)3.5
Outer Dimensions (mm)446x296x432
Power Input (V)200.220 50/60Hz
Pressure (MPa)Shipping: 3.5
Pressure Adjustment Range (MPa)0.8~3.5
Pump Capacity (cm³/rev)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a compact hydraulic unit (tank capacity 20, 30, 45L) equipped with a V series piston pump. It complies with the high-efficiency regulations for three-phase induction motors.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan