Daikin Industries Low wattage solenoid operated valve

Sebelum PPN:
Rp6.299.900 - Rp8.599.900
Spesifikasi
Maximum Flow Rate (L/minute)30
Maximum Operating Pressure (MPa)7[70]
Nominal Diameter1/4
Pressure (MPa [kgf/cm²])Allowable Exhaust Pressure: 7 [70]
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidPetroleum hydraulic oil
TypeLow wattage solenoid operated valve
Type of ConnectionGasket mounting type
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A solenoid operated valve that uses a low-wattage coil (DC: 5W/AC: 12W). Due to its low current, it can be directly driven by a PLC (Programmable Logic Controller).
Feature
Specification
Option code: Terminal box type, with lamp, with ground terminal, without surge killer

Ulasan Produk

Tidak ada ulasan