Taisei Kogyo Line Filter KL Series

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number67-2356-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By installing it inline, it keeps the oil clean in the hydraulic circuit and prevents foreign matter from getting into the hydraulic equipment.
The element can be easily replaced as it is pulled out from above.
The piping method is screw-in type (flange type is optional).
The flow direction can be easily changed by rotating the top cover 180°.
For general hydraulic oil.
Feature
Specification
*Aperture: Rc1/2*Total length (mm): 221*Total width (mm): 115*Standard flow rate (L/min): 44*Maximum operating pressure: 3.5MPa*Filtration accuracy: 10 microns*Visual indicator, relief valve included*Country of origin: Japan*Code number: 385-7375

Ulasan Produk

Tidak ada ulasan