Daikin Industries Hydraulic unit Ecorich R

Sebelum PPN:
Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have achieved a fusion of hydraulic and inverter technology. Power consumption during pressure maintenance or standby has been reduced by 50% (compared to other manufacturers' products). Inverter technology has also been used to prevent oil temperature increases and reduce noise. We have received the Japan Society of Hydraulic and Pneumatic Engineers' Technology Development Award and the Japan Machinery Federation's Chairman's Award.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Maximum operating pressure (MPa): 7*Maximum flow rate (L/min): 15.2*Oil tank capacity (L): 20*Motor capacity (kW): 2.20*Noise level (dB): 60*External dimensions (mm): 524 x 324 x 595*Country of origin: Japan*Code number: 819-5900

Ulasan Produk

Tidak ada ulasan