Taisei Kogyo Heat exchanger FCX

Sebelum PPN:
Rp21.999.900 - Rp38.999.900
Spesifikasi
Connection(Shell side) Rc screw-in type, (Tube side) Rc screw-in type
Material(Cooling pipe) C1220T
Maximum Operating Pressure (MPa)(Shell side) 1.0, (Tube side) 0.5
Suitable fluid(Shell side) General hydraulic oil, (Tube side) Fresh water
TypeFixed tube sheet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The water chamber cover has a built-in temperature control valve, making it ideal for use in locations where an oil cooler is installed and oil temperature regulation and management are required. It features a compact yet high-performance design using manufacturer-made Φ9/28 low-fin tubes. The water chamber cover has a built-in oil temperature control valve that stops the flow of cooling water when the oil temperature falls below the set temperature. The temperature control valve setting can be adjusted between 35 and 55°C.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan