Taisei Kogyo Heat Exchanger FCD

Sebelum PPN:
Rp12.999.900 - Rp56.999.900
Spesifikasi
Connection(Shell side) Rc screw-in type, (Tube side) Rc screw-in type
Material(Cooling pipe) C1220T
Maximum Operating Pressure (MPa)1
Suitable fluid(Shell side) General hydraulic oil, (Tube side) Fresh water
TypeFloating tube plate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a floating tube plate type, the tube nest can be cleaned and replaced. Ideal for use in places with a lot of dirt on the shell side (oil side).
Compact yet high-performance design using Φ9 / 28 mountain low fin tube made by the manufacturer.
Three types of models can be selected for each size depending on the amount of oil flow.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait